One-ear clamp stepless W4 REDSTRIPE
1EARCLMP-STEPLESS-W4-7MM-(11.5-14)
Art.-no. 0541471114
EAN 4068362358159
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
The One-ear clamp stepless W4 REDSTRIPE is crafted from durable stainless steel, ensuring robust performance and longevity. Its plain surface design offers a sleek finish, while being RoHS-compliant guarantees it meets high environmental and safety standards.
- Constructed from high-quality stainless steel, ensuring exceptional durability and resistance to corrosion
- Features a plain surface design that provides a sleek and professional appearance
- Meets RoHS compliance standards, ensuring it adheres to strict environmental and safety regulations
Product information
Datasheets(X)
Material | Stainless steel |
Surface | Plain |
Width of band | 7 mm |
Min./max. grip range | 11.5-14.0 mm |
RoHS-compliant | Yes |