Organic coolant Ready-mixed OAT
Radiator anti-freeze organic ready-mixed OAT
RADANTIFREZ-ORGANIC-RED-(-35DGR)-1LTR
Register now and access more than 6,000 products
Long service life can be 6 years or 250,000 km;
New technology with unique organic acid adsorption molecules can form a protective film inside the cooling system
Meets both Asian and European cars requirements specification
Absence of nitrites, amines, phosphates, borates, silicates and no other mineral additives, to conform the widespread international coolant specification
Lower fouling risk
All organic acid composition can lower the risk of fouling caused by mixed use in the aftermarket.
Environment friendly
No prohibited substances. Reduce the environmental pollution of coolant replacement.
- Please do not mix with other brands and different kinds of antifreeze
- Please store the product in the normal temperature without light or weak light environment
- The shelf life of the product is 3 years
- GB 29743-2022
- ASTM D3306, SAE J1034
- JIS K2234
- BS6580
Datasheets(X)
Product weight (per item) | 1.150 kg |
Density/conditions | 1.07 g/cm³ / at 20°C |
Weight of content | 1.07 kg |
Colour | Red |
Chemical basis | Ethylene glycol |
Contents | 1 l |
Shelf life from production/conditions | 36 Month / at 20°C and 65% relative humidity |
Freezing point | -35 °C |
Operating time of coolant | 6 years / 250000 km |