Organic coolant Ready-mixed OAT
RADANTIFREZ-ORGANIC-RED-(-35DGR)-4LTR
Register now and access more than 6,000 products
Long service life can be 6 years or 250,000 km;
New technology with unique organic acid adsorption molecules can form a protective film inside the cooling system
Compliant with Asian and global automotive manufacturer specifications
Absence of nitrites, amines, phosphates, borates, silicates and no other mineral additives, to conform the widespread international coolant specification
Lower fouling risk
All organic acid composition can lower the risk of fouling caused by mixed use in the aftermarket.
Environment friendly
Uses organic OAT technology; free from silicon, phosphorus, boron, nitrites, and other easily precipitated or environmentally harmful components.
- Please do not mix with other brands and different kinds of antifreeze
- Please store the product in the normal temperature without light or weak light environment
- The shelf life of the product is 3 years
- GB 29743.1-2022
- ASTM D3306, SAE J1034
- JIS K2234
- BS6580
Datasheets(X)
Freezing point | -35 °C |
Product weight (per item) | 5.050 kg |
Density/conditions | 1.07 g/cm³ / at 20°C |
Weight of content | 4.28 kg |
Colour | Red |
Chemical basis | Ethylene glycol |
Contents | 4 l |
Shelf life from production/conditions | 36 Month / at 20°C and 65% relative humidity |
Operating time of coolant | 6 years / 250000 km |