Organic longlife Antifreeze coolant
Radiator anti-freeze hybrid organic P-OAT
CL-ORGAN-RED-(-35DGR)-20LTR
Art.-no.
0892350020
EAN 4046777030099
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Organic acid coolant and antifreeze products
- Prevent the coolant from overheating
- Protect the water tank from rust
- Protect the engine from corrosion
- Does not contain silicate, phosphate, borate and other inorganic salt which might bring harm to environment
- Improve vehicle performance
- Suitable for gasoline and diesel engine water tanks
- Stable chemical performance
Product information
Datasheets(X)
Product weight (per item) | 23.000 kg |
Density/conditions | 1.076 kg/m³ / at 23°C |
Weight of content | 21.52 kg |
Colour | Red |
Chemical basis | Ethylene glycol |
Contents | 20 l |
Shelf life from production/conditions | 36 Month / at 10°C to 25°C |
Freezing point | -35 °C |