Welcome to Würth South Africa For trade customers only

PA6 insulated corrugated pipe, unslotted

Corrugated insulation tube
CORRUGATED SPLIT SLEEVING 29MMX33MM

Art.-no. 9500500507

EAN 4065746342544

Individual price display after login
PA6 insulated corrugated pipe, unslotted

Art.-no. 9500500507

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Robust permanent solution for demanding environments - can be used in temperatures up to 120 °C, UV and weather resistant as well as chemical resistant

High temperature resistance


  • Temperature range -40 °C to +120 °C

  • Ideal for mechanical engineering and outdoor installations


UV and weather resistant


  • Perfect for outdoor applications and harsh industrial environments


Chemical resistance


  • Resistant to oils, greases and fuels

  • Secure cable management, even in oily production areas


Halogen-free and self-extinguishing (UL94 HB)


  • Increased safety in the event of a fire


Durable and retains its shape


  • For permanent cable routing without readjustment
Notice

Solid resistance to alcohols, fats, mineral oils and fuels.


Not resistant to concentrated, strongly oxidising acids.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The insulated corrugated pipe PA6 is ideally suited for use in demanding environments such as the automotive industry, mechanical engineering, electrical installations and outdoor areas where UV, weather and chemical resistance are required.

Colour

Black

Material

Polypropylene material

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information