PARALLEL VICE with fixed base
Parallel vice cast iron with fixed base
PARAVCE-CAST-FIXBSE-RED-200MM
Art.-no.
0714670004
EAN 4065746621151
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Casting body with powder coating
- Hardened clamping jaw
- Large ground anvil
Product information
Datasheets(X)
Width of clamping jaw (B1) | 200 mm |
Max. clamping width (A max) | 150 mm |
Clamping depth (T) | 77 mm |
Min./max. pipe diameter in inches | 0-0 ft |
Length (L1) | 410 mm |
Height (h) | 175 mm |