PARALLEL VICE with swivel base
PARAVCE-CAST-SWIVBSE-BLACK-150MM
Art.-no. 0714680150
EAN 4068362339479
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Casting body with powder coating
- Hardened clamping jaw
- Large ground anvil
- 120 degree swivel base
Product information
Datasheets(X)
Width of clamping jaw (B1) | 150 mm |
Max. clamping width (A max) | 175 mm |
Clamping depth (T) | 80 mm |
Min./max. pipe diameter in inches | 0-0 ft |
Length (L1) | 360 mm |
Height (h) | 181 mm |