PH screwdriver
Screwdriver PH hexagon blade impact cap
SCRDRIV-PH2X100
ZEBRA
Art.-no.
06133222
EAN 4038898271222
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Screwdriver with one-piece hexagon blade/hex bolster made from tempered, impact-resistant material
- Large impact cap
- Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Product information
Datasheets(X)
Tip size | PH2 |
Blade length (A) | 100 mm |
Handle length (B) | 106 mm |
Handle width (C) | 35 mm |
Width across flats, screwdriver blade | 6 mm |
Wrench aid | 10 mm |