PLP disposable oversleeve
PROTSLEV-NON-WOVEN-L11CM
Art.-no. 0899005357
EAN 4099618750120
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- PLP (polypropylene) 30 g/m²
- With elastic at the openings
- Not sterile
Notice
Disposable protective device designed to cover against minor risks
Product information
Datasheets(X)
Application area
Intended for personnel employed in the agri-food and industrial sector, ensuring hygiene and protection from minor risks
Fields of use:
- Slaughter and meat/meat-based product processing industry
- Grain- and starch-based product production and processing industry
- Bakery and farinaceous products
- Cosmetics industry
Material | Polyphenylene |
Size | 32 |
Length | 11 cm |
Width | 32 cm |
Colour | White |