PU COMPRESSED-AIR HOSE
PU pneumatic hose standard
PNHOSE-PUR-STDD-ID6,5MM-OD10MM-L10M
Art.-no. 0699900650
EAN 4062856213504
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Very durable and highly resistant PU pneumatic hose in straight design
Increased working comfort and wider range of applications
Compressed-air hoses made from polyurethane(PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.
No pressure drop and maximum air flow output to tools
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.
High resistance to abrasion, and outstanding resistance to oil, gasoline, dirt and UV. The temperature range is - 20°C to + 60°C.
Robust fabric inserts and high-quality ester-based polyurethane coating
Notice
- Not suitable for painting work.
- Not suitable for especially moist environments or use with water.
Product information
Datasheets(X)
Inner hose diameter | 6.5 mm |
Outer diameter of hose (A) | 10 mm |
Length (L) | 10 m |
Colour | Red |
Material | Polyurethane |