Welcome to Würth South Africa For trade customers only

Padlock ABUS Brass 65 Range

Padlock ABUS Brass 65 Range
SOLID BRASS PADLOCK 65/50

Art.-no. 9500008737

EAN 4066443027390

Individual price display after login
Padlock ABUS Brass 65 Range

Art.-no. 9500008737

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

The ABUS Brass Series 65 padlock is made of solid brass, which provides both strength and corrosion resistance for long-lasting security

The ABUS Brass Series 65 padlock is made of solid brass, which provides both strength and corrosion resistance for long-lasting security



  • Designed to withstand harsh weather conditions, making it ideal for outdoor use

  • The solid construction ensures reliable protection against theft

  • Suitable for a variety of applications, from securing cabinets to gates
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of housing

Brass

Material of padlock shackle

Hardened steel

Surface of the buckle

Zinc plated

Housing thickness (B)

16.6 mm

Bracket diameter (D)

8 mm

Shackle width clearance (F)

29.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information