Padlock ABUS Brass Series 65
Padlock ABUS Brass Series 65
SOLID BRASS PADLOCK 65/30
Register now and access more than 6,000 products
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Surface of the buckle | Zinc plated |
Housing thickness (B) | 13 mm |
Bracket diameter (D) | 5 mm |
Shackle width clearance (F) | 17 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)