Padlock ABUS aluminium
Padlock ABUS aluminium
ALUMINIUM PADLOCK BLUE 72/40
Register now and access more than 6,000 products
Material of padlock shackle | Hardened steel |
Colour | Blue |
Surface of the buckle | Zinc plated |
Housing thickness (B) | 7 mm |
Bracket diameter (D) | 7 mm |
Shackle width clearance (F) | 20.5 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)