Padlock AQUA SAFE 70 Range
Padlock ABUS AQUA SAFE 70 Range
ALL WEATHER PADLOCK 50MM
Art.-no. 9500008740
EAN 4066443027420
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
The AQUA SAFE Series 70 padlock is ideal for outdoor use with its plastic-coated surface that protects against weather and wind
The lock for outdoor use with its plastic-coated surface that protects against weather and wind
- Solid brass padlock housing – 100% rust-free, ensuring long-lasting durability
- Stainless steel hoop provides special corrosion protection
- Body and hoop are plastic coated, thereby protected from water and dirt
- Shock-absorbing plastic casing provides extra protection and protects delicate surfaces
- The hoop locks on both sides of the housing for extra security
- Precision pin cylinder provides reliable locking
- Paracentric key profile for improved manipulation protection
- Internal parts made of stainless steel ensure long service life
Product information
Datasheets(X)
Material of padlock shackle | Hardened steel |
Colour | Blue |
Surface of the buckle | Plastic covered |
Housing thickness (B) | 9/32 in |
Bracket diameter (D) | 9/32 in |
Shackle width clearance (F) | 7/8 in |