Padlock Touch 57
Padlock Touch 57
PADLOK-TOUCH-57-ZD-45MM
Register now and access more than 6,000 products
- Storage of up to 20 fingerprints
- Encrypted storage
- Automatic opening and locking
- Double ball locking, best possible securing of the bracket
- Efficient energy concept: Low consumption and powerful battery
- Coated lock body and bracket
- Hardened bracket
- Shock-absorbing inner workings
The CR2 batteries are commercially available and have a service life of approx. 1-2 years, which corresponds to approx. 10,000 openings. If the battery loses its power, the lock transmits an SOS in Morse code when operated (3 short flashes, 3 long, 3 short). This message is displayed for the last 5-10 closures, after which the lock will not lock again until a new battery has been inserted. The lock has an internal memory so the saved fingerprints do not have to be resaved.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Indoors, Outdoors |
Housing width (A) | 45 mm |
Type of closure | Keyed different |
IP protection class | IP 66, IP 68 |
Max. number of users | 20 PCS |
Material of housing | Die-cast zinc |
Material of padlock shackle | Hardened steel |
Colour of clip | Black |
Surface of the buckle | Chrome plated |
Housing thickness (B) | 23 mm |
Housing height (C) | 61 mm |
Bracket diameter (D) | 6.5 mm |
Shackle height clearance (E) | 30 mm |
Shackle width clearance (F) | 20 mm |
Number of rechargeable batteries/batteries | 1 PCS |
Battery designation | 3V CR2 lithium |
Min./max. ambient temperature | -10 to +50 °C |
Suitable for | Locker, Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Hasps |