Welcome to Würth South Africa For trade customers only

Part cleaners

DEGRSER-5LTR

Art.-no. 0893170131

EAN 4068362483462

Individual price display after login
Part cleaners

Art.-no. 0893170131

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

  • With a cleaning tray for use in warm water

  • Removes dirt

  • Leaves a corrosion protection layer

  • Compatible with copper, zinc, brass and other metals and alloys
Notice

Use this strong alkaline cleaning agent while wearing suitable gloves and eye/face protection.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cleaning parts made of copper, zinc, brass and other metals and alloys.

Instructions

Use in the temperature range 50 – 80°C. 3-5% dilution with water is recommended.

Contents

5 l

Colour

Yellow

Acetone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information