Plastic T-connector
QCKPLGCON-PLA-COUPL-(T-CON)-14MM
Art.-no. 0885029014
EAN 4066443028403
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Plug connector for pneumatic control lines
- Operating temperature: -20 °C to +80 °C.
- Max. permissible operating pressure: 20 bar.
Notice
All pipes, regardless of material, tend to vibrate and move once they reach a certain length. For this reason, secure the brake line pipes (diameter 5 to 16 mm) to the bodywork or chassis with rubberised pipe clamps where possible. Maintain clamp spacing of 1 m to maximum 1.20 m.
Product information
Datasheets(X)
Application area
Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.
Instructions
Installation:
Insert polyamide pipe into the quick-fit plug while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go
Dismantling:
Press clamping ring against connection and pull out pipe