Welcome to Würth South Africa For trade customers only

Plastic T-connector

Plastic T-plug-in connectors
QCKPLGCON-PLA-COUPL-(T-CON)-8MM

Art.-no. 0885029008

EAN 4066443028427

Individual price display after login
Plastic T-connector

Art.-no. 0885029008

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

Plug connector for pneumatic control lines
  • Operating temperature: -20°C to +80°C

  • Permissible operating pressure max. 20 bar
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all pipes should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for plastic hoses of different material qualities. Not for brake systems, only for secondary consumers.

Instructions

Installation:


Insert polyamide pipe into the quick-fit plug while overcoming slight resistance of the O-ring and pressing in pipe as far as it will go



Dismantling:


Press clamping ring against connection and pull out pipe

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information