Plastic elbow plug-in connector
QCKPLGCON-PLA-90DGR-ELBOW-12MM
Art.-no. 0885039012
EAN 4066443028359
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Suitable for plastic hoses of different material qualities
- Can be used up to approx. +70°C
- Permissible operating pressure max. 20 bar
Material:
- Housing: Polyamide
- Collet chuck: Brass
- Sealing element: Perbunan
Installation:
Insert polyamide pipe into the quick-action connector while overcoming slight resistance and pressing in pipe as far as it will go.
Removal:
Press clamping ring against connection and pull out pipe.
Notice
Caution:
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore all brake line piping (5 . 16mm) should be secured on the body or on the frame using pipe clamps -
rubberised if possible, wherein the distance should be at least 1 m and must not exceed 1.20 m.
Product information
Datasheets(X)