Welcome to Würth South Africa For trade customers only

Plastic elbow plug-in connector

Plastic L-shaped plug-in connector
QCKPLGCON-PLA-90DGR-ELBOW-8MM

Art.-no. 0885039008

EAN 4066443028373

Individual price display after login
Plastic elbow plug-in connector

Art.-no. 0885039008

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

  • Suitable for plastic hoses of different material qualities

  • Can be used up to approx. +70°C

  • Permissible operating pressure max. 20 bar


Material:


  • Housing: Polyamide

  • Collet chuck: Brass

  • Sealing element: Perbunan


Installation:


Insert polyamide pipe into the quick-action connector while overcoming slight resistance and pressing in pipe as far as it will go.



Removal:


Press clamping ring against connection and pull out pipe.



Notice

Caution:


Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore all brake line piping (5 . 16mm) should be secured on the body or on the frame using pipe clamps -


rubberised if possible, wherein the distance should be at least 1 m and must not exceed 1.20 m.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information