Plastic expanding rivet without cap, with multiple slits
Plastic expanding rivet without cap multiple slits
GRILLE CLIP
Register now and access more than 6,000 products
Specified dimensions not binding. Subject to technical changes!
In the automotive industry and in all areas of fastening technology
![]() | |
Min./max. drill hole diameter | 8.0 mm |
Head diameter (A) | 16.0 mm |
Head height (B) | 2.0 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)