Plastic nut, type 1
Plastic hexagon nut
PLANUT-VW/AUDI-BLACK
Register now and access more than 6,000 products
- Quick and easy mounting by pressing on the bolt (only for coarse thread bolts)
- Can be dismantled, simply unscrew the nut
For installation on threads or coarse thread bolts.
![]() | |
Suitable for screw | M5 |
Flange diameter | 18.00 mm |
Height | 10.50 mm |
Width across flats | 10 mm |
Material | Fibre glass reinforced polyester |
Colour | Black |
Corresponds to original spare part number | 171201969 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)