Welcome to Würth South Africa For trade customers only

Plug-in nipple with hose connection 2000C Series

Plug-in nipple, plug-in connection, european type
NPL-PN-HOSECON-EU-ST-(ZNNI)-1/4IN-L45MM

Art.-no. 0699027014
EAN 4066443026447

Prices for customers after login
Plug-in nipple with hose connection 2000C Series

Art.-no. 0699027014

Prices for customers after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

High flow rate of up to 1,700 l/min with a valve structure


Provides optimum compressed-air supply, resulting in greater productivity and lower energy costs.



Thread-locking adhesive


For betting tightening



Ergonomically shaped locking sleeve


This ensures a secure grip and prevents the component from slipping off.



Quick release system allows one-handed operation for simple, fast and safe coupling and disengagement.


Saves time and improves efficiency.



Airtight connections


Low power consumption and high efficiency



Hardened steel material are wear resistant and durable


Long service life.



Chrome-plated surface


High corrosion resistance

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Suitable for hose internal diameter

5 mm

Suitable for hose external diameter

8 mm

Length (L)

45 mm

Surface

Zinc nickel

Max. pressure

20 bar

Flow capacity

1700 l/min

Min./max. temperature resistance

-20 to 80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information