Polishing machine EPM 2000-7
Polisher EPM 2000-7
POLR-EL-(EPM 2000-7)-1200W-230V-ZA
MASTER
Register now and access more than 6,000 products
Non-slip D-handle.
Extremely handy and easy maneuverable
Careful, targeted polishing
The smoothest results in terms of finishing
Comfortable operation
Large two-finger trigger switch and anti-vibration system on head handle
Lock-on button
Designed for continuous use at one speed
Conveniently located variable speed
Allows the polishing on different materials
Versatile
The variable speed automatically applies additional power to the motor to maintain speed under load
Rotary function
Its circular rotation (in single direction) allied to the constant speed allows a great paint defect removal and fine waxing finishing
Designed for a wide range of polishing and sanding applications, and is ideal for automotive and marine detailing as well as stone polishing work (dry application only).
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1200 W |
Min./max. idle speed | 800-2400 rpm |
Thread type x spindle-thread diameter | M14 |
Weight of machine | 3.4 kg |
Cable length | 2 m |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)