For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- The pasty, easy-to-shape, fine-grained compound is extremely quick to dry
- Shades can be mixed together for improved matching of the colour to the surface of the wood
- Once completely dry, the wood filler can easily be further processed, e.g. sawed, sanded, nailed, stained, glazed, painted and polished like wood
When used outdoors, a final coating must be carefully applied.
The wood filler is suitable for filling and repairing damage to wood surfaces such as cracks and deep holes, e.g. nail holes, knot holes, screw holes etc., in all solid woods and real wood veneers. Suitable for indoor and outdoor use.
The surfaces must be dry and free from dust and grease. Apply the wood filler paste to the areas to be filled with a spatula or similar tool. Depending on the depth of the crack or hole, the process must be repeated due to material shrinkage. Wait approx. 30 minutes in between coats.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!