Welcome to Würth South Africa For trade customers only
Perimeter adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Perimeter adhesive

1-component polyurethane adhesive for bonding polystyrene hard foam boards in perimeter areas
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
Ideally matched product properties


  • High yield

  • Quick to harden

  • Good adhesive properties

  • Very low post-expansion


Simple handling and application method


  • The can does not dry out when used and stored properly

  • Cans can continue to be used after breaks in application

  • No complicated cleaning of tools or machinery necessary

  • Less storage space required due to high yield


High yield (15 m²/can)



High degree of material durability


  • Waterproof

  • Resistant to ageing

  • Non-rotting

  • Resistant to a large number of paints and chemicals


Environmentally safe


  • Excellent heat insulation

  • Free from HFCs and HCFCs
Notice

The perimeter adhesive is only an assembly aid for securing insulating boards. The final bonding strength is achieved by the contact pressure of the backfilled soil, gravel etc. The backfilling process should take place within 14 days of bonding.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.