Welcome to Würth South Africa For trade customers only
2C plastic adhesive REPLAST® Fix

For detailed information, other images and documents, please select individual articles from the following table.

2C plastic adhesive REPLAST® Fix

Very quick-curing, easy-to-use structural 2-component polyurethane adhesive that hardens to a durable polymer through the chemical reaction of the two components.

See product details

Available in 3 versions
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
Vertical application possible


Thanks to good sag resistance properties



Very fast curing


Due to the very fast curing, further work, such as grinding, is possible in minimum time.



Outstanding resistance


Resistant to high temperatures, moisture, fuel, many solvents and chemicals.



In combination with a reinforcement fabric, broken or missing bumper lugs can be easily set up again



Offers excellent gap filling properties



Enables fast processing though ability to grind and paint at an early stage

Notice

As a result of the various processes for the production of plastics, adhesion problems can occur in isolated cases. Particularly in the case of plastics such as PE (polyethylene), PP (polypropylene) and PTFE (polytetrafluorethylene), we recommend proceeding with caution when preparing the surface to be treated.