For detailed information, other images and documents, please select individual articles from the following table.
3/4" spiral socket set
Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
Precision-manufactured conical spiral profile
3/4" drive in line with to DIN 3122
All sockets also have wrench flats for external drive size 36
Supplied in metal box with high-quality foam insert with clamping effect
Impact screwdrivers suitable
Simple extraction of stripped screws or nuts
thanks to conic spiral shape
Huge savings of time
thanks to quick loosening instead of heating up or drilling out
Ideal for threaded rods or studs
thanks to exterior wrench adapter
Contents: 7 pcs.
- 6 x 3/4" spiral socket
27 mm, 30 mm, 32 mm, 33 mm, 34 mm and 36 mm
- 1 x 3/4" ejector punch
For repairs and disassembly work in all commercial vehicles workshops, locksmith and metalwork shops etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!