7-pin socket 12 V With cut-off contact for rear fog light
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
Rear fog light is switched off on the towing vehicle as soon as a trailer is hitched up
7-pin system:
- The recess in the cover holds the connector in the socket
- Screw contacts resistant to higher pulling loads
- Operating temperature: -25°C to +75°C
- Marking of contacts complies with ISO1724
- Current rating: Max. 25 A (with 2.5 mm2 wire)
Complies with ISO 1724 (N-version)
Application area
Fitted on towing vehicle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!