Hexagon head bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon head bolt ASME B18.2.1, blue passivated zinc plated GR5 steel (A2K)
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
The mechanical properties are regulated in SAE J429
The thread length is based on standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!