Welcome to Würth South Africa For trade customers only
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 1
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 2
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 3
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 4
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 5
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 6
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 7
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 8
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 9
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 10
ASSY<SUP>®</SUP> 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head - 11

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas

See product details

Available in 27 versions
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
Ideal power transmission thanks to RW recess


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Significant reduction in the amount of force required when screwing in the screw


  • Low gap effect when immersing the shank due to the displacement milling effect of the milling shank

  • Minimised risk of screw breakage due to high breaking torque

  • Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread

  • High protection of the application tools


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchorage thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Low gap effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Proof of Performance

ETA-11/0190 approved

Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if atmosphere contains chlorine, HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
Application area

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed