Welcome to Würth South Africa For trade customers only
RW Edition 1/4-Inch Ratchet 8 pieces
RW Edition 1/4-Inch Ratchet 8 pieces - 1
RW Edition 1/4-Inch Ratchet 8 pieces - 2
RW Edition 1/4-Inch Ratchet 8 pieces - 3
RW Edition 1/4-Inch Ratchet 8 pieces - 4
RW Edition 1/4-Inch Ratchet 8 pieces - 5
RW Edition 1/4-Inch Ratchet 8 pieces - 6
RW Edition 1/4-Inch Ratchet 8 pieces - 7
RW Edition 1/4-Inch Ratchet 8 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

RW Edition 1/4-Inch Ratchet 8 pieces

Black, with Reinhold Würth signature and integrated bit storage including 7 bits. For a good cause: Würth supports UNICEF by donating a part of the proceeds of RW WORKOUT Week for a UNICEF project

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 6,000 products

Variants

Exclusively for trade customers

Register now and access more than 6,000 products

Call customer service: 0800116633

Prices for customers after login

All essential bit sizes always at hand


  • The bit storage for 6 bits integrates all essential bit sizes into one tool

  • The bit storage is made of fibreglass-reinforced PP plastic with magnets that hold bits safely in place


Very robust and elegant design


  • The black ratchet features a compact ratchet head with reversing lever, finely toothed with 60 teeth

  • The maximum torque is 50 NM

  • Light, stable and corrosion-resistant aluminium handle


For use in the tightest of spaces


  • Low profile and short length

  • Small minimum arc swing thanks to fine toothing


Scope of delivery:


  • 1 x 1/4-inch ratchet with integrated bit storage

  • 1 x PH1 bit and 1 x PH2 bit

  • 1 x TX20 bit and 1 x TX25 bit

  • 1 x hexagon socket bit of 3 mm and 1 x of 4 mm

  • 1 x slotted bit of 0.8 x 5.5 mm
Notice

Carbon-neutral product


Together with ClimatePartner, we also support international climate protection projects.


Carbon neutrality means, among other things, that the carbon footprint of a product based on its production and supply chain was calculated on the basis of internationally accepted standards and fully offset by supporting international climate protection projects.