Welcome to Würth South Africa For trade customers only
Brake fluid DOT 4

For detailed information, other images and documents, please select individual articles from the following table.

Brake fluid DOT 4

For hydraulic brake and clutch systems.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 6,000 products

Variants

Exclusively for trade customers

Register now and access more than 6,000 products

Call customer service: 0800116633

Prices for customers after login

Meets and exceeds the current international specifications of U.S. FMVSS No. 16 DOT 4, SAE J1703 and ISO 4925 (Class 3)


Suitable for use in passenger cars, commercial vehicles and motorcycles with hydraulic brake systems and clutch systems; recommended where a non-petroleum-based medium has to be used. Not suitable for vehicles with mineral oil-based systems (e.g. certain Citroen models). If in doubt, consult the vehicle manual.



Min. dry boiling point 260°C. Min. wet boiling point 165°C

Notice

Keep brake fluid clean and dry. Contamination by dirt, water, petroleum products or other materials can lead to brake failure or costly repairs.


Store brake fluid only in its original container. Keep the container clean and tightly closed to prevent the accumulation of water. Do not refill the container and do not use it to store any other liquids. Dispose of used brake fluid responsibly (EU waste code 160113). Brake fluid damages paintwork – if spilled, wash off immediately using plenty of water. When using Würth 5-litre brake fluids, pierce the centre of the foil seal and screw on the tap. Do not attempt to remove the foil seal, as this will prevent the tap from being properly sealed.

DOT 4