For detailed information, other images and documents, please select individual articles from the following table.
Calibrated PU tube
Polyurethane,
flexible (hardness: 98 shA)
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- High-precision calibrated tube in transparent or coloured polyurethane
- Tube excellent flexibility
- Low friction coefficient due to very smooth inner and outer walls
- Operating temperature: -15 °C to +80 °C
When selecting the tube, refer to outer diameter
Non-food sectors. Not for use with vehicle braking systems
Calibration: +/- 0.10 to 0.15 mm
Factory/pneumatic system maintenance, pneumatic controls, automated equipment for industrial machinery (assembly, packing lines, etc.), transfer of fluids and liquids under pressure (chemical products, fuel, lubricants, solvents, etc. Check with the technical department for details)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!