For detailed information, other images and documents, please select individual articles from the following table.
Car shampoo 3 in 1
Vehicle cleaner with a triple effect: cleaning, gloss enhancement and care in a single step.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Car shampoo combines three properties in one formula and ensures that road dirt is effectively lifted and gently removed.
- The firm and dense foam with a pleasantly fresh odour effortlessly removes heavy dirt from paint, chrome, glass, plastic, tyres, rims and convertible tops
- During cleaning, a protective polymer layer is applied to all treated surfaces, which protects the vehicle and also allows the water film to run off automatically after rinsing with clean water
- Coats the paint with a permanent protective film and leaves no stains or water marks, thus considerably reducing the time required to wipe the vehicle dry with a chamois
Do not use on hot surfaces in direct sunlight. Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For all washable, smooth surfaces such as car paint, chrome, rubber, vinyl, plastic, etc.
Rinse off coarse dirt with clean water. Mix 50 to 100 ml (3 to 4 caps) with 10 litres of warm water and wash the vehicle as usual using a sponge or a washing mitt. Finally, rinse the vehicle down using clean water. Wipe off any residual water using a soft microfibre cloth or chamois.
The car shampoo 3in1 can also be used with the foam gun at a dilution of 1:5 and 1:10. The product can also be applied using the pressure sprayer bottle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!