For detailed information, other images and documents, please select individual articles from the following table.
Clamping mandrel For cutting discs and grinding discs
One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Clamping range from 0–8 mm
Just one clamping mandrel for all clamping ranges.
Clamping screw is completely countersunk in clamping mandrel
No protruding thread sections, enabling work even in cramped spaces.
Clamping screw with large contact surface and right-hand thread (self-clamping effect)
Reliable holding of wheels.
Clamping screw with large support surface and lengthwise slit
Easy to loosen or tighten with a 17 mm open-ended spanner or slotted screwdriver.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!