The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cleaning cloths, mixed fabric
All-purpose weapon against dirt, liquids and contaminants that can be removed with a simple wipe
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Good absorbency
- Recycled cuttings
- Can be used multiple times
* This product is not new and there may be product fluctuations as a result. Bales can be made of mixed cotton and cotton linen.
*Foreign parts such as zips and metal parts such as eyelets are carefully sorted out, though their presence cannot be completely excluded.
The disposal method of used cleaning rags depends on the type of substance absorbed:
Rags with Water or Dust
- Can be disposed of as general household or industrial waste, provided no hazardous substances are present.
Rags with Oils, Grease, or Fuels
- Must be treated as hazardous waste due to the risk of flammability and environmental contamination.
- Collect in a designated metal or fire-safe container until removal by a certified waste disposal service.
- Never dispose of oily rags in regular bins, as they may self-ignite under certain conditions.
Rags with Chemicals, Solvents, or Paints
- Classified as chemical-contaminated waste.
- Dispose of through an approved hazardous waste management company in accordance with local environmental regulations.
- Do not burn or landfill.
General Recommendation
- Always follow local municipal and environmental regulations for industrial waste.
- Ensure proper labeling and segregation of contaminated rags to avoid safety risks and penalties.
Suitable for use in virtually all areas of industry, shipping, renovation following water and fire damage, craft trades, workshops, building and maintenance services etc. Can be used, for example, for cleaning tasks, removing and picking up dust, dirt, water, oils, greases, wax, varnishes etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!