The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Allows you to overcoat untreated wood surfaces
- The clear lacquer is compatible with all AC and NC paints
Not suitable for synthetic resin varnish.
The two clear varnishes are not suitable for synthetic resin lacquers. Upturn the can after use and spray until the valve is empty.
An adhesion promoter must be used first on varnishable plastics. On account of the large number of plastics, we recommend conducting a spray test beforehand.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Colourless protective varnish for painting over untreated wood surfaces.
Recommended for touch up work and varnishing components. Solvent or water-based varnishes and sanded old varnishes are suitable surfaces.
Shake the can vigorously (at least 2 minutes) from the point at which the mixing ball is audible, briefly spray into the air to blow residual particles out of the riser tube and the spraying head; then conduct a spray test. When coating entire surfaces for the first time, spray the surface evenly with a back-and-forth motion while maintaining a distance of 20-30 cm. Upturn the can after use and spray until the valve is empty.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!