For detailed information, other images and documents, please select individual articles from the following table.
Cold wood glue D2 Complies with stress group D2 in accordance with DIN EN 204
For gluing all types of wood
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
For universal use
Ready-to-use D2 cold wood glue. For construction of interior doors and staircases and for assembly, surface, board-joint and block gluing.
Easy to pour
Glue can be poured cleanly and easily into the glue bottle or glue roller by attaching the tap to the glue bucket.
High level of gluing quality
Good adhesion. Hardened glued joints are viscoplastic.
Transparent when hardened
No visible adhesive joints
In conjunction with the tannic acid in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech. At a pressing temperature above +50 °C, brown discolouration may occur in soft woods. Fresh splashes of glue can be removed with water. Older glue residues can be softened with nitro thinner or acetone and then rubbed off. Stir the contents thoroughly before application and always close the container tightly after use. The processing time and the setting time are heavily influenced by the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material. Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Universally applicable, ready-to-use D2 cold wood glue. For construction of interior doors, interior staircases and assembly, surface, board-joint and block gluing, stationary edge coating with veneers and solid wood strips, soft wood, hard wood and exotic woods (after testing beforehand) and chipboard. Indoor areas with occasional brief exposure to draining water or condensation water.
Apply a thin, even layer of D2 cold wood glue on one side using a glue roller, glue trowel, glue brush or an application tool. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!