Welcome to Würth South Africa For trade customers only
COMBINATION WRENCH SET 25 PIECES - FLAT

For detailed information, other images and documents, please select individual articles from the following table.

COMBINATION WRENCH SET 25 PIECES - FLAT

Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
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
Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Anti-Slip Handle


The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.



15 Degrees Angle Head (Open End)


It allows for an increase in movement which creates a larger turning arc when space is a restriction.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.



Shop-Ready Plastic Case


The hole on the top of the case allows immediate placement for retail business.