Welcome to Würth South Africa For trade customers only
Combination wrench assortment Bag 27 pcs:

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench assortment Bag 27 pcs:
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
Contents:


5.5; 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32 mm



Metric, short design. In practical, high-quality textile bag


  • Drive: Ring side POWERDRIV® bi-hex

  • Standard: DIN 3113B/ISO 3318/7738

  • Material: Chrome-vanadium steel

  • Surface: chrome-plated, heads and ring gloss-polished

  • Geometry: Ring side angled 15°, jaw offset 15°

  • Bi-hex on the ring side and the 15° jaw offset are ideally positioned in relation to the handle. Results in minimum angle of rotation

  • The 15° angle of the box wrench provides more space for fingers and for overcoming obstacles

  • Narrowest tolerance of the width across flats guarantee greater reliability and safety with intense use