For detailed information, other images and documents, please select individual articles from the following table.
COMBINATION WRENCH - OFFSET
Rugged design, featuring a hardened steel construction, ensures resistance to tough applications that demand elevated torque. The combination of different designs (ring and open-ended) of the ends offers versatility for a wide variety of applications, meeting the most rigorous demands of tasks in maintenance and assembly in the fields of automotive, industry and construction.
Register now and access more than 6,000 products

Variants
Register now and access more than 6,000 products
Chrome-Vanadium Steel
The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.
Anti-Slip Handle
The tool is coated with a thick layer of textured matte chrome that offers a nice sturdy grip. It also provides an extra resistance to oils, greases, dirt, and other aggressive substances commonly found in workshops and construction sites, such as cement and solvents from paint that could attack the surface and lead to corrosion.
15 Degrees Angle Head (Open End)
It allows for an increase in movement which creates a larger turning arc when space is a restriction.
Deep Offset Head (Ring End)
It allows for an increase in reach when space is a restriction.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!