Welcome to Würth South Africa For trade customers only
Combination wrench Version: metric, short design
Combination wrench Version: metric, short design - 1
Combination wrench Version: metric, short design - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench Version: metric, short design

Complying with standard DIN 3113 / DIN 475-2

See product details

Available in 23 versions
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
Version: metric, short design



Drive: ring side double hexagon



Standard: DIN 3113 / DIN 475-2



Material: chrome-vanadium-steel



Surface: chrome matt plated, open end polished



Geometry: ring side 15º angled down, openend position 15º


The bihexagon on the ring side and the 15° open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation



Hard to reach screw connections are reached considerably better both with open-end and with deeply offset ring.