For detailed information, other images and documents, please select individual articles from the following table.
Combination wrench set 25 pieces, offset
Metric, short design. Delivered in plastic rack
Exclusively for trade customers
Register now and access more than 6,000 products

Variants
Exclusively for trade customers
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
Metric, short design.
Drive: Ring side double hexagon
Optimum in relation to the handle resulting in a minimal angle of rotation
Material: Chrome-vanadium-steel
- Excellent heat treatment property to get optimized hardness
- Higher abrasion resistance
Surface: Chrome matt plated, open end polished
- Not slippery in greasy hand
- Easy recognition
Geometry: Ring side offset, openend position 15º
- The bihexagon on the ring side and the 15° open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation.
- Hard to reach screw connections are reached considerably better both with open-end and with deeply offset ring.
Content:
25 pcs: size 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 30, 32 mm.
Delivered in plastic rack
- Easy handling and storage
- Wall mounting possible
Standard: DIN 3113 / DIN 475-2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!