Welcome to Würth South Africa For trade customers only
Max concrete tunnel drill bit
Max concrete tunnel drill bit - 1
Max concrete tunnel drill bit - 2
Max concrete tunnel drill bit - 3

For detailed information, other images and documents, please select individual articles from the following table.

Max concrete tunnel drill bit

Premium milling crown compatible with reinforcements for all circumstances. Tool holder suitable for SDS-max.
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
Also resists striking in iron reinforcements


Innovative head geometry



Precise spot drilling and no catching when striking reinforcement bars


  • 3 cutting edges centre drill bit

  • Solid embedding of the carbide plates


Faster drilling even in reinforced materials


  • 3-part outer ring with 6 solidly embedded carbide teeth

  • Additional concrete breakers

  • Optimised tooth geometry with reinforcement chamfers


Increased drilling speed, improved dust removal and reduced friction


  • 3 large-volume drill dust ducts with increased gradient

  • Streamlined external diameter


Conical shank


  • Improved load transfer

  • Smooth drilling
Notice

Reinforcing bars may only be drilled through with permission from a structural engineer.