Welcome to Würth South Africa For trade customers only
ERGOPOWER SATURN
ERGOPOWER SATURN - 1
ERGOPOWER SATURN - 2
ERGOPOWER SATURN - 3
ERGOPOWER SATURN - 4
ERGOPOWER SATURN - 5
ERGOPOWER SATURN - 6

For detailed information, other images and documents, please select individual articles from the following table.

ERGOPOWER SATURN

Powerful COB LED with USB-A output

See product details

Available in 1 version
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
High flexibility through 2 hidden hooks at back side.



Handle can be rotated 360°and 180 °in 2 different directions.



Strong magnet at the bottom to attach metal surface.



One USB-A output as a power bank for emergency.



Continuous and stable lumen output(500lm) upon 2600mah Battery.



2 step output for main light(4W), and with top light also(2W)


  • Main light: 500lm(2hrs)/200lm(5hrs)

  • Top light: 180lm(6hrs)


IP54/IK07

Noticewith USB-C cable only