Rechargeable LED headlamp Ergopower Sensor Petite
For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable LED headlamp Ergopower Sensor Petite
Compact headlamp with sensor function
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
50° swivelling lamp head
Two light levels
- 1st level half light intensity
- 2nd level full light intensity
Sensor Function
sensor function is activated through long pressing the button for 2 seconds, and the red indicator light is on
Proof of Performance
IP65 and IK07
USB type C
NoticeOnly USB cable included in delivery, supplied without power supply.
Application area
Indoor and outdoor
InstructionsTo use the sensor function, press and hold the switch for about 2 seconds. As soon as the red indicator light is on, the sensor function is in operation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!