Welcome to Würth South Africa For trade customers only
Battery-powered LED work lamp Ergopower Mini 10W
Battery-powered LED work lamp Ergopower Mini 10W - 1
Battery-powered LED work lamp Ergopower Mini 10W - 2
Battery-powered LED work lamp Ergopower Mini 10W - 3
Battery-powered LED work lamp Ergopower Mini 10W - 4
Battery-powered LED work lamp Ergopower Mini 10W - 5
Battery-powered LED work lamp Ergopower Mini 10W - 6
Battery-powered LED work lamp Ergopower Mini 10W - 7

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered LED work lamp Ergopower Mini 10W

Small but powerful rechargeable LED work light, can stand high exposure to dust and water with IP67 protection level
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
SMD LED light source


Good thermal conditioning to support consistent light output



Two light modes


1,000 lm and 500 lm



Switch mode


Full light – low light - off



LED charging indicator


4 LEDs on the back side indicate the battery charging status



Charging


Via charging cable with USB-C connection



Can be used with tripod


Stand at back with M8 hole



Two strong magnets at stand


Additional installation method



Battery indicator

Notice
  • Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh

  • Delivered with EU plug 5V 1A charger and USB-C cable