The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE
Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Three speed/torque stages, as well as three other modes that can be set for the correct screw connection, enable optimal adjustment for a wide range of applications
- Triple LED on the gear head provides optimum illumination of the working area
- The brushless motor with overload protection is low-maintenance, durable and powerful
- Effortless and user-friendly working due to the compact and lightweight design with rubberised handle
- No recoil or torque effect on the wrist
- The integrated quick-change mount for ¼ inch E 6.3 bits allows the bit to be changed quickly and without tools
For tightening metric screw joints with automatic stop.
In clockwise rotation: 30 % of the maximum rotation speed for clean and easy starting, then automatic increase to the maximum rotation speed.
In anti-clockwise rotation: 6 pulse strokes with subsequently increasing rotation speed for gentle loosening of screw joints.
100 % of the maximum rotation speed. Automatic reduction to 70 % of the maximum rotation speed when drilling the sheet, reducing the risk of tearing out the screw.
Recommended maximum bolt size: M16 with hexagon socket or TX drive. For screwdrivers with hexagon drive, up to a maximum of M8 (size 13).
Impact screwdrivers are not torque drivers. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact screwdriver.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!