Welcome to Würth South Africa For trade customers only
APS 18 COMPACT M-CUBE cordless jigsaw
APS 18 COMPACT M-CUBE cordless jigsaw - 1
APS 18 COMPACT M-CUBE cordless jigsaw - 2
APS 18 COMPACT M-CUBE cordless jigsaw - 3
APS 18 COMPACT M-CUBE cordless jigsaw - 4
APS 18 COMPACT M-CUBE cordless jigsaw - 5
APS 18 COMPACT M-CUBE cordless jigsaw - 6
APS 18 COMPACT M-CUBE cordless jigsaw - 7
APS 18 COMPACT M-CUBE cordless jigsaw - 8
APS 18 COMPACT M-CUBE cordless jigsaw - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

APS 18 COMPACT M-CUBE cordless jigsaw

Precise and powerful M-CUBE cordless jigsaw for universal use in wood

See product details

Available in 1 version
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
  • Long service life due to extremely low-maintenance and efficient EC brushless motor

  • Easy and tool-free saw blade changes with automatic ejection

  • Supplied dust protection optimises extraction of the saw chips* and prevents wood chips from flying around

  • Coordinated with Würth saw blades for optimal cutting performance especially in wood

  • Speed adjustable in five stages for the respective application

  • Automatic gear enables sawing to be started slowly and the speed to be increased automatically

  • Switchable LED light, can be switched on or off at the push of a button

  • Pendulum action adjustable in three stages for flexible application

  • Integrated dust extraction: Supplied dust adapter allows connection of a Würth vacuum cleaner (via adapter)

  • Dust extraction performance tested and optimised together with dust protection